Motion
7000051166

3M HEALTH CARE
7000051166

3M™ LifeASSURE™ PDA Series Filter Cartridge PDA020F02BC, 20 in, .2 um ABS, 226/Spear, EPR, 6/Case
MI ITEM #09507867
MFR #7000051166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051166

3M™ LifeASSURE™ PDA Series Filter Cartridge PDA020F02BC, 20 in, .2 um ABS, 226/Spear, EPR, 6/Case
MI ITEM #09507867
MFR #7000051166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000051166 3M LIFEASSURE PDA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
  • Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
  • Hydrophilic asymmetric polyethersulfone membrane enables wet out in aqueous solutions for integrity testing
  • Advanced Pleat Technology construction increases the useful surface area by increasing the flow paths between media pleats
  • 100% forward flow Integrity tested prior to release
  • 21 CFR compliant materials of construction and other documentation supports validation and regulatory submissions

Specifications

  • Overall Length
    20 in
  • Weight
    2.366 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text