Motion
7010380618

3M HEALTH CARE
7010380618

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA020F01FA, 10 in, 0.2 um, 222/Flat Cap, Silicone, 6/Case
MI ITEM #09507869
MFR #7010380618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010380618

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA020F01FA, 10 in, 0.2 um, 222/Flat Cap, Silicone, 6/Case
MI ITEM #09507869
MFR #7010380618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010380618 3M LIFEASSURE BNA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
  • Exhibits broad chemical compatibility with most cleaning and sanitation regimes
  • FDA CFR-21 compliant materials

Specifications

  • Overall Length
    10 in
  • Weight
    1.367 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text