Specifications
Dimensions
- Overall Length40 in
- Weight3.949 lb
Overview
Mfr description
7010338719 3M LIFEASSURE BNA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
- Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
- Exhibits broad chemical compatibility with most cleaning and sanitation regimes
- FDA CFR-21 compliant materials