Motion
7010380676

3M HEALTH CARE
7010380676

3M™ Zeta Plus™ Encapsulated Filter Capsule E16E07A 30SP03A, 16 in, 7 cell, PLT, 1/Case
MI ITEM #09507878
MFR #7010380676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010380676

3M™ Zeta Plus™ Encapsulated Filter Capsule E16E07A 30SP03A, 16 in, 7 cell, PLT, 1/Case
MI ITEM #09507878
MFR #7010380676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Width
    17.8 in
  • Weight
    30.958 lb

Overview

Mfr description
7010380676 3M ZETA PLUS ENCAPSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio
  • Large range of dual layer media combinations are offered resulting in high gradient porosity structures that can be optimized for throughput and removal efficiency in applications from cell culture harvest to fine clarification
  • BC25 Laboratory capsules contain same media as in production scale systems and are ideal for selecting the optimum media grade and media grade combination using low challenge fluid volumes
  • Full range of scalable single-use capsules and cartridges enables predictable performance from the laboratory to commercial production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought