Specifications
Dimensions
- Weight11.550 lb
Overview
Mfr description
7000001845 3M ZETA PLUS ENCAPSULATED
- For industrial/occupational use only. Not for consumer sale or use.
- Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio
- Large range of dual layer media combinations are offered resulting in high gradient porosity structures that can be optimized for throughput and removal efficiency in applications from cell culture harvest to fine clarification
- BC25 Laboratory capsules contain same media as in production scale systems and are ideal for selecting the optimum media grade and media grade combination using low challenge fluid volumes
- Full range of scalable single-use capsules and cartridges enables predictable performance from the laboratory to commercial production