1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M HEALTH CARE
7010314168
3M™ Zeta Plus™ Encapsulated Filter Capsule E16E01A 30SP03A, 16 in, 1 cell, PLT, 1/Case
Mi Item #
09507888
MFR #
7010314168
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
3M HEALTH CARE 7010314168
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M HEALTH CARE
7010314168
3M™ Zeta Plus™ Encapsulated Filter Capsule E16E01A 30SP03A, 16 in, 1 cell, PLT, 1/Case
Mi Item #
09507888
MFR #
7010314168
Mfr description
7010314168 3M ZETA PLUS ENCAPSULATED
For industrial/occupational use only. Not for consumer sale or use.
Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio
Large range of dual layer media combinations are offered resulting in high gradient porosity structures that can be optimized for throughput and removal efficiency in applications from cell culture harvest to fine clarification
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2.2 in
Overall Width
17.8 in
Weight
11.550 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items