Motion
7010381015

3M HEALTH CARE
7010381015

3M™ Micro-Klean™ RT Series Filter Cartridge, RT29Y16G30NN, 29.25 in, 1 um, DOE, 25/Case
MI ITEM #09507923
MFR #7010381015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381015

3M™ Micro-Klean™ RT Series Filter Cartridge, RT29Y16G30NN, 29.25 in, 1 um, DOE, 25/Case
MI ITEM #09507923
MFR #7010381015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010381015 3M MICRO-KLEAN RT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
  • Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life
  • Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions
  • Materials comply with regulations for food and beverage contact and for use in potable water applications
  • Core-less filter structure for ease of disposal via incineration or shredding
  • Continuous integral length filter element

Specifications

  • Overall Length
    29.25 in
  • Weight
    1.180 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought