Motion
7000029540

3M HEALTH CARE
7000029540

3M™ LifeASSURE™ PNA Series Filter Cartridge PNA045F01BA, 10 in, .45 um, Sanitary, Silicone, 6/Case
Mi Item #09507926
MFR #7000029540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029540

3M™ LifeASSURE™ PNA Series Filter Cartridge PNA045F01BA, 10 in, .45 um, Sanitary, Silicone, 6/Case
Mi Item #09507926
MFR #7000029540

Mfr description
7000029540 3M LIFEASSURE PNA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ LifeASSURE PNA Series Filters are suitable for in process applications where only a bio-burden reduction claim is required
  • Features a hydrophilic asymmetric polyethersulfone membrane that ensures easy wet-out and has low protein binding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    24.384 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)