Motion
7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM

3M
7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM

7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM
MI ITEM #09507937
MFR #7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM

7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM
MI ITEM #09507937
MFR #7000051503 3M MICRO-KLEAN RB SERIES FILTER CARTRIDGE G78C81N, 30 IN, 75UM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
7000051503 3M MICRO-KLEAN RB SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Broad chemical compatibility is ideal for chemically aggressive applications
  • Rigid resin-bonded structure reduces by-pass and avoids unloading with high pressure drops
  • Grooved surface provides 2.3 times more surface area than competitive ungrooved cartridges and provides greater dirt loading capacity
  • Environmental and Energy Advantage with formulation 8 Micro-Klean™ RB Series Filter Cartridges with porosity between 1um and 75um contain greater than 20% recycled material by weight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought