Overview
Mfr description
7000051513 3M LIFEASSURE PNA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ LifeASSURE PNA Series Filters are suitable for in process applications where only a bio-burden reduction claim is required
- Features a hydrophilic asymmetric polyethersulfone membrane that ensures easy wet-out and has low protein binding
- Made with Advanced Pleat Technology (APT) design that allows maximum fluid and contaminant access to filter surface area for highest throughput
- Filter material support layers and component design helps provide a fast fluid flow with a low pressure drop to ensure optimal throughputs
- 100% Integrity tested prior to release ensures consistent performance to specification
- Durable materials and design innovations ensure long service life and lower overall operation costs
Specifications
- Overall Length20 in
- Weight2.366 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data