Overview
Mfr description
7010338938 3M NANOSHIELD LHV SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
- Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
- Available in Polypropylene, and Polyethylene hollow fiber membrane
- Reduces particles, gels, and micro-bubbles
- 4.1” length, 3/8” diameter tube is available in either Polypropylene or Polyethylene membrane, with Polyethylene tubing material
- Ideally suited for lab scale trials
- Available in 5nm to 100nm filtration ratings (consult datasheet for availability)
- Small, Compact Design reduces hold-up volume and waste of expensive chemicals.
Specifications
- Overall Length4.1 in
- Weight1.000 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data