Motion
7000051593

3M HEALTH CARE
7000051593

3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E0170FSA 60LP, 170 sq cm, 1/Case
MI ITEM #09507973
MFR #7000051593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051593

3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E0170FSA 60LP, 170 sq cm, 1/Case
MI ITEM #09507973
MFR #7000051593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000051593 3M ZETA PLUS ENCAPSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • High purity pre-extracted cellulose provides lower β-glucan extractable levels
  • FDA Drug Master File and USP Class VI Biological Reactivity Tests eases validation and regulatory submissions
  • Self-contained, single-use capsules are available in three convenient sizes for scale-up and benchtop studies
  • Low hold-up volume for minimal fluid loss
  • Novel shape maintains the same lenticular flow path as larger capsules and cartridges

Specifications

  • Overall Length
    4.1 in
  • Overall Width
    8.5 in
  • Weight
    3.357 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text