Motion
7000051594

3M HEALTH CARE
7000051594

3M™ Zeta Plus™ Encapsulated System Filter Capsule E0170FSA 60SP02A, 170sq cm, 1/Case
Mi Item #09507974
MFR #7000051594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051594

3M™ Zeta Plus™ Encapsulated System Filter Capsule E0170FSA 60SP02A, 170sq cm, 1/Case
Mi Item #09507974
MFR #7000051594

Mfr description
7000051594 3M ZETA PLUS ENCAPSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio
  • Large range of dual layer media combinations are offered resulting in high gradient porosity structures that can be optimized for throughput and removal efficiency in applications from cell culture harvest to fine clarification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    3.357 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)