Motion
7010382645

3M HEALTH CARE
7010382645

3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E0340FSA 60LP, 340 sq cm, 1/Case
Mi Item #09507991
MFR #7010382645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010382645

3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E0340FSA 60LP, 340 sq cm, 1/Case
Mi Item #09507991
MFR #7010382645

Mfr description
7010382645 3M ZETA PLUS ENCAPSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • High purity pre-extracted cellulose provides lower β-glucan extractable levels
  • FDA Drug Master File and USP Class VI Biological Reactivity Tests eases validation and regulatory submissions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.1 in
  • Overall Width
    8.5 in
  • Weight
    3.000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)