Motion
7010338986

3M HEALTH CARE
7010338986

3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E1020FSA DELI08A, 1020 sq cm, 1/Case
MI ITEM #09507999
MFR #7010338986
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338986

3M™ Zeta Plus™ Encapsulated System Scale-Up Filter Capsule E1020FSA DELI08A, 1020 sq cm, 1/Case
MI ITEM #09507999
MFR #7010338986

Mfr description
7010338986 3M ZETA PLUS ENCAPSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-contained, single-use capsules are available in three convenient sizes of 170, 340, and 1020 cm2 for scale-up and benchtop studies
  • Stackable Scale-Up Capsules are designed with three feet and rubber shoes for a level posture on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Width
    8.5 in
  • Weight
    4.800 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)