Motion
7000051533

3M HEALTH CARE
7000051533

3M™ LifeASSURE™ PDA Series Filter Cartridge PDA020C02AAS1, 5 in, .2 um ABS, Sanitary, Sterile, 1/Case
MI ITEM #09508020
MFR #7000051533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051533

3M™ LifeASSURE™ PDA Series Filter Cartridge PDA020C02AAS1, 5 in, .2 um ABS, Sanitary, Sterile, 1/Case
MI ITEM #09508020
MFR #7000051533

Mfr description
7000051533 3M LIFEASSURE PDA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
  • Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 in
  • Weight
    17.280 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)