Motion
7000051643

3M HEALTH CARE
7000051643

3M™ LifeASSURE™ PNA Series Filter Cartridge PNA020F01CA, 10 in, .2 um, 222/Spear, Silicone, 6/Case
MI ITEM #09508026
MFR #7000051643
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051643

3M™ LifeASSURE™ PNA Series Filter Cartridge PNA020F01CA, 10 in, .2 um, 222/Spear, Silicone, 6/Case
MI ITEM #09508026
MFR #7000051643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    16.000 oz

Overview

Mfr description
7000051643 3M LIFEASSURE PNA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ LifeASSURE PNA Series Filters are suitable for in process applications where only a bio-burden reduction claim is required
  • Features a hydrophilic asymmetric polyethersulfone membrane that ensures easy wet-out and has low protein binding
  • Made with Advanced Pleat Technology (APT) design that allows maximum fluid and contaminant access to filter surface area for highest throughput
  • Filter material support layers and component design helps provide a fast fluid flow with a low pressure drop to ensure optimal throughputs
  • 100% Integrity tested prior to release ensures consistent performance to specification
  • Durable materials and design innovations ensure long service life and lower overall operation costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought