Overview
Mfr description
7000050525 3M REPLACEMENT WATER FILTER
- For industrial/occupational use only. Not for consumer sale or use.
- Included cartridges provide consistent high quality water
- Cartridges reduce particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Package includes two (2) HF90 cartridges and one (1) HF8-S cartridge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data