Motion
7010365634 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 5

3M
7010365634 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 5

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7S Medium, 5 in x 1/2 in x 1/4 in, SPR 10640A, 84 per case
MI ITEM #09508033
MFR #7010365634 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 5
Price$105.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365634 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 5

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7S Medium, 5 in x 1/2 in x 1/4 in, SPR 10640A, 84 per case
MI ITEM #09508033
MFR #7010365634 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 5

Mfr description
7010365634 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.03/each

Specifications

Dimensions

  • Overall Diameter
    5 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010365634 Scotch-Brite Cut and Polish Unitized Wheel CP-UW Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 7S Medium grade and features a 5 in wheel diameter, ideal for blending and polishing.
  • Manufacturer Upc Number
    00048011056142
  • UPC_NO
    00048011056142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)