Overview
Mfr description
7010366000 3M ROTO PEEN FLAP ASSEMBLY,
- For industrial/occupational use only. Not for consumer sale or use.
- Flap/mandrel assembly is portable for added convenience
- Tungsten carbide shot is bonded to the flaps, providing a cleaner peening method than loose shot "blasting"
- Available in three flap sizes for both small and large surface areas
- Especially effective for precision in-service rework, manufacturing, repair of small areas, and peening holes
- Imparts a compressive residual stress that benefits the material by strengthening its durability
Specifications
- Manufacturer Upc Number00048011165615
- UPC_NO00048011165615
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data