Motion
7010328732

3M
7010328732

Roloc™ Quick Change Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Gray Color
Mi Item #09508038
MFR #7010328732
Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328732

Roloc™ Quick Change Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Gray Color
Mi Item #09508038
MFR #7010328732

Mfr description
7010328732 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.29/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Blending, Cleaning, Deburring, Finishing, Grinding, Polishing, Radiusing, Refining, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Gray
  • Disc Attachment Type
    Roloc TR
  • Grade
    Super Fine
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7010328732
  • Manufacturer Upc Number
    00048011166469
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011166469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)