Motion
7010291314

3M
7010291314

Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09508039
MFR #7010291314
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010291314

Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #09508039
MFR #7010291314

Mfr description
7010291314 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Contour Finishing, Deburring, Finishing, Grinding, Light Polishing, Polishing, Radiusing, Refining, Rust Removal, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    Roloc TR
  • Grade
    Non-Woven Very Fine
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7010291314
  • Manufacturer Upc Number
    00048011166476
  • Material Application
    All Metal, Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011166476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)