Motion
7010309348 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 1 IN X NH A CRS

3M
7010309348 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 1 IN X NH A CRS

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09508042
MFR #7010309348 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 1 IN X NH A CRS
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309348 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 1 IN X NH A CRS

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09508042
MFR #7010309348 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 1 IN X NH A CRS

Mfr description
7010309348 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011168982
  • UPC_NO
    00048011168982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)