Motion
7010366381 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O VERY FI

3M
7010366381 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O VERY FI

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09508045
MFR #7010366381 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O VERY FI
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366381 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O VERY FI

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
Mi Item #09508045
MFR #7010366381 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O VERY FI

Mfr description
7010366381 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00048011169026
  • UPC_NO
    00048011169026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)