Motion
7100028217 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 2

3M
7100028217 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 2

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7S Medium, 2 in x 1/8 in x 1/8 in, SPR 16446C, 60 per case
MI ITEM #09508052
MFR #7100028217 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 2
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100028217 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 2

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7S Medium, 2 in x 1/8 in x 1/8 in, SPR 16446C, 60 per case
MI ITEM #09508052
MFR #7100028217 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7S MEDIUM, 2

Mfr description
7100028217 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.125 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7100028217 Scotch-Brite Cut and Polish Unitized Wheel CP-UW Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 7S Medium grade and features a 2 in wheel diameter, suitable for blending and finishing.
  • Manufacturer Upc Number
    00048011186498
  • UPC_NO
    00048011186498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)