Motion
7010366201 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A COARSE, 3

3M
7010366201 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A COARSE, 3

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Coarse, 3 in x 1/4 in x 3/8 in, SPR 15930B, 100 per case
Mi Item #09508053
MFR #7010366201 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A COARSE, 3
Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366201 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A COARSE, 3

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Coarse, 3 in x 1/4 in x 3/8 in, SPR 15930B, 100 per case
Mi Item #09508053
MFR #7010366201 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A COARSE, 3

Mfr description
7010366201 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.29/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010366201 Scotch-Brite Cut and Polish Unitized Wheel CP-UW Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a 7A Coarse grade and features a 3 in wheel diameter, suitable for aggressive blending.
  • Manufacturer Upc Number
    00048011195490
  • UPC_NO
    00048011195490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)