Motion
7010328935 SCOTCH-BRITE CUT AND POLISH DISC, CP-DC, A/O MEDIUM, 16 IN X 1-1

3M
7010328935 SCOTCH-BRITE CUT AND POLISH DISC, CP-DC, A/O MEDIUM, 16 IN X 1-1

Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09508056
MFR #7010328935 SCOTCH-BRITE CUT AND POLISH DISC, CP-DC, A/O MEDIUM, 16 IN X 1-1
Price$70.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328935 SCOTCH-BRITE CUT AND POLISH DISC, CP-DC, A/O MEDIUM, 16 IN X 1-1

Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09508056
MFR #7010328935 SCOTCH-BRITE CUT AND POLISH DISC, CP-DC, A/O MEDIUM, 16 IN X 1-1

Mfr description
7010328935 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral delivers an aggressive cut with a polished surface
  • Durable non-woven web construction resists loading, prolonging service life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.79/each

Specifications

Dimensions

  • Overall Diameter
    16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Manufacturer Upc Number
    00048011229010
  • UPC_NO
    00048011229010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)