Motion
25758 SCOTCH-BRITE RADIAL BRISTLE DISC 3/4"X1/16"400

3M
25758 SCOTCH-BRITE RADIAL BRISTLE DISC 3/4"X1/16"400

Sanding Disc - 0.7500 in Disc Diameter, Ceramic Abrasive Material, 400 Grit, Blue Color
Mi Item #09508060
MFR #25758 SCOTCH-BRITE RADIAL BRISTLE DISC 3/4"X1/16"400
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25758 SCOTCH-BRITE RADIAL BRISTLE DISC 3/4"X1/16"400

Sanding Disc - 0.7500 in Disc Diameter, Ceramic Abrasive Material, 400 Grit, Blue Color
Mi Item #09508060
MFR #25758 SCOTCH-BRITE RADIAL BRISTLE DISC 3/4"X1/16"400

Mfr description
25758 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Disc Diameter  
    0.7500 in
  • Thickness
    1.58 mm

Details

  • Abrasive Material
    Ceramic
  • Application
    Cleaning, Finishing
  • Attachment Method
    Center Hole
  • Color
    Blue
  • Dry or Wet
    Dry
  • Grit Number
    400
  • Manufacturer Upc Number
    00048011257587
  • Material Application
    Surface Finishing
  • Max Rpm
    35000 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00048011257587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)