Motion
7000120985

3M
7000120985

Roloc™ Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09508061
MFR #7000120985
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120985

Roloc™ Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #09508061
MFR #7000120985

Mfr description
7000120985 SCOTCH-BRITE ROLOC HP HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, tough disc offers extra life for high pressure tasks such as light duty deburring, heavy cleaning, and finishing
  • More aggressive than the Scotch-Brite™ High Strength Disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.78/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing
  • Attachment Type
    TSM
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grade
    Medium
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7000120985
  • Manufacturer Upc Number
    00048011277363
  • Material Application
    All Metal
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011277363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)