Motion
7010309878 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 5A FINE, 2-1/

3M
7010309878 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 5A FINE, 2-1/

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 5A Fine, 2-1/2 in x 1/8 in x 3/8 in, SPR 20711A, 40 per case
Mi Item #09508063
MFR #7010309878 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 5A FINE, 2-1/
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309878 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 5A FINE, 2-1/

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 5A Fine, 2-1/2 in x 1/8 in x 3/8 in, SPR 20711A, 40 per case
Mi Item #09508063
MFR #7010309878 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 5A FINE, 2-1/

Mfr description
7010309878 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Overall Diameter
    2.5 in
  • Overall Width
    0.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010309878 Scotch-Brite Cut and Polish Unitized Wheel CP-UW Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a 5A Fine grade and features a 2-1/2 in wheel diameter, ideal for controlled finishing.
  • Manufacturer Upc Number
    00048011278902
  • UPC_NO
    00048011278902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)