Motion
7010292423 SCOTCH-BRITE ROLOC CUT AND POLISH UNITIZED WHEEL TR, 3 IN X 1/4

3M
7010292423 SCOTCH-BRITE ROLOC CUT AND POLISH UNITIZED WHEEL TR, 3 IN X 1/4

Scotch-Brite™ Roloc™ Cut and Polish Unitized Wheel TR, 3 in x 1/4 in x NH 9A MED, 40 per case, SPR 020291A
MI ITEM #09508064
MFR #7010292423 SCOTCH-BRITE ROLOC CUT AND POLISH UNITIZED WHEEL TR, 3 IN X 1/4
Price$30.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292423 SCOTCH-BRITE ROLOC CUT AND POLISH UNITIZED WHEEL TR, 3 IN X 1/4

Scotch-Brite™ Roloc™ Cut and Polish Unitized Wheel TR, 3 in x 1/4 in x NH 9A MED, 40 per case, SPR 020291A
MI ITEM #09508064
MFR #7010292423 SCOTCH-BRITE ROLOC CUT AND POLISH UNITIZED WHEEL TR, 3 IN X 1/4

Mfr description
7010292423 SCOTCH-BRITE ROLOC CUT AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dense construction provides aggressive cut on harder metals
  • Durable, aggressive wheel with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.16/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010292423 Scotch-Brite Roloc Cut and Polish Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1/4 in wheel thickness with a TR attachment, suitable for quick-change surface conditioning.
  • Manufacturer Upc Number
    00048011280363
  • UPC_NO
    00048011280363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)