Motion
7010299320 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 9S MEDIUM, 3

3M
7010299320 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 9S MEDIUM, 3

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9S Medium, 3 in x 1/8 in x 1/4 in, SPR 20899A, 40 per case
Mi Item #09508069
MFR #7010299320 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 9S MEDIUM, 3
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299320 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 9S MEDIUM, 3

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9S Medium, 3 in x 1/8 in x 1/4 in, SPR 20899A, 40 per case
Mi Item #09508069
MFR #7010299320 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 9S MEDIUM, 3

Mfr description
7010299320 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.57/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.125 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010299320 Scotch-Brite Cut and Polish Unitized Wheel CP-UW Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in a 9S Medium grade and features a 3 in wheel diameter, suitable for finishing applications.
  • Manufacturer Upc Number
    00048011312521
  • UPC_NO
    00048011312521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)