Specifications
Dimensions
- Overall Diameter2 in
Details
- Abrasive MaterialSilicon Carbide
- ColorMulti-Color
- Manufacturer Upc Number00048011325958
- UPC_NO00048011325958
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)