Motion
7010366641 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A MEDIUM, 1-

3M
7010366641 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A MEDIUM, 1-

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Medium, 1-1/2 in x 1/16 in x 1/8 in, SPR 20432A, 80 per case
MI ITEM #09508071
MFR #7010366641 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A MEDIUM, 1-
List Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366641 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A MEDIUM, 1-

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 7A Medium, 1-1/2 in x 1/16 in x 1/8 in, SPR 20432A, 80 per case
MI ITEM #09508071
MFR #7010366641 SCOTCH-BRITE CUT AND POLISH UNITIZED WHEEL, CP-UW, 7A MEDIUM, 1-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.78/each for your price

Overview

Mfr description
7010366641 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011328324
  • UPC_NO
    00048011328324
  • Overall Diameter
    1.5 in
  • Overall Width
    0.0625 in
  • Color
    Beige
  • Long Description
    The 7010366641 Scotch-Brite Cut and Polish Unitized Wheel CP-UW Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a 7A Medium grade and features a 1-1/2 in wheel diameter, suitable for controlled surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text