Motion
7100138342

3M
7100138342

Sanding Disc - 3/4 in Disc Diameter, 1.52 mm Arbor, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09508073
MFR #7100138342
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138342

Sanding Disc - 3/4 in Disc Diameter, 1.52 mm Arbor, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09508073
MFR #7100138342

Mfr description
7100138342 SCOTCH-BRITE RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Arbor Size
    1.52 mm
  • Disc Diameter  
    3/4 in
  • Thickness
    0.0625 in, 1.58 mm

Details

  • Abrasive Material
    Ceramic
  • Application
    Blending, Cleaning, Deburring, Finishing, Polishing, Stripping, Surface Preparation
  • Attachment Type
    Center Hole
  • Color
    White
  • Disc Attachment Type
    Center Hole
  • Grit Number
    120
  • Manufacturer Package Quantity
    192
  • Manufacturer Stock Number
    7100138342
  • Manufacturer Upc Number
    00048011337166
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
  • Max Rpm
    35000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00048011337166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)