Motion
7010365491

3M
7010365491

Sanding Disc - 6 in Disc Diameter, Ceramic Abrasive Material, 150 Grit, Green Color
Mi Item #09508082
MFR #7010365491
Price$755.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365491

Sanding Disc - 6 in Disc Diameter, Ceramic Abrasive Material, 150 Grit, Green Color
Mi Item #09508082
MFR #7010365491

Mfr description
7010365491 SCOTCH-BRITE RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.54/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Deburring - Surface Preparation - Finishing - Grinding
  • Color
    Green
  • Grit Number
    150
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    7010365491
  • Manufacturer Upc Number
    00048011601151
  • Material Application
    All Metal
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011601151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)