Motion
7100138184

3M
7100138184

Sanding Disc - 6 in Disc Diameter, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09508093
MFR #7100138184
Price$774.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138184

Sanding Disc - 6 in Disc Diameter, Ceramic Abrasive Material, 120 Grit, White Color
Mi Item #09508093
MFR #7100138184

Mfr description
7100138184 SCOTCH-BRITE RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.61/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Grinding - Finishing - Surface Preparation - Deburring
  • Attachment Type
    Center Hole
  • Color
    White
  • Disc Attachment Type
    Center Hole
  • Grit Number
    120
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    7100138184
  • Manufacturer Upc Number
    00048011604572
  • Material Application
    Aluminum, and other metals, brass, bronze, carbon steel, cast iron, stainless steel
  • Max Rpm
    6000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00048011604572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)