Motion
7100138305

3M
7100138305

Sanding Disc - 76 mm Disc Diameter, Ceramic Abrasive Material, 50 Grit, Green Color
Mi Item #09508100
MFR #7100138305
Price$31.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138305

Sanding Disc - 76 mm Disc Diameter, Ceramic Abrasive Material, 50 Grit, Green Color
Mi Item #09508100
MFR #7100138305

Mfr description
7100138305 SCOTCH-BRITE ROLOC BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.93/each

Specifications

Dimensions

  • Disc Diameter  
    76 mm

Details

  • Abrasive Material
    Ceramic
  • Application
    Adhesive Removal, Blending Corners, Cleaning, Coating Removal, Finishing, Paint Preparation, Paint Stripping, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Weld Cleaning
  • Attachment Type
    Quick-Change TR (Roloc)
  • Color
    Green
  • Disc Attachment Type
    TR (Roloc)
  • Grit Number
    50
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    7100138305
  • Manufacturer Upc Number
    00048011643809
  • Material Application
    All Metal
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011643809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)