1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010329809 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, 13.7 IN X 36
Scotch-Brite™ Cut and Polish Bonded Cleaning Brush, 13.7 in x 36 in x 5-3/4 in 7A VFN, 1 per case, SPR 23733A
MI ITEM #
09508102
MFR #
7010329809 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, 13.7 IN X 36
Price
$23,950.52
/each
Qty
Add to Cart
Previous Page
Home
3M 7010329809 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, 13.7 IN X 36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010329809 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, 13.7 IN X 36
Scotch-Brite™ Cut and Polish Bonded Cleaning Brush, 13.7 in x 36 in x 5-3/4 in 7A VFN, 1 per case, SPR 23733A
MI ITEM #
09508102
MFR #
7010329809 SCOTCH-BRITE CUT AND POLISH BONDED CLEANING BRUSH, 13.7 IN X 36
Mfr description
7010329809 SCOTCH-BRITE CUT AND POLISH
For industrial/occupational use only. Not for consumer sale or use.
Tight and dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
Open web design resists loading and assures consistent action across the sheet
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23,950
.52
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
13.7 in
Overall Width
36 in
Weight
124.8 lb
Details
Abrasive Material
Aluminum Oxide
Color
Beige
Manufacturer Upc Number
00048011644325
UPC_NO
00048011644325
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items