Motion
7010300866

3M
7010300866

Sanding Disc - 11-1/4 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Gray Color
Mi Item #09508106
MFR #7010300866
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300866

Sanding Disc - 11-1/4 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Gray Color
Mi Item #09508106
MFR #7010300866

Mfr description
7010300866 SCOTCH-BRITE HOOKIT CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • S Ultra fine grade is effective for light to moderate cleaning, satin finishing, scratch blending and deburring
  • Conformability to access hard-to-reach and contoured areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • Disc Diameter  
    11-1/4 in
  • Overall Diameter
    11.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Cleaning, Deburring, Finishing, Polishing, Scratch Blending, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Gray
  • Disc Attachment Type
    Loop
  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7010300866
  • Manufacturer Upc Number
    00048011645117
  • Material Application
    Aluminum, Fiberglass, Metals, Plastics, Stainless Steel, Wood
  • Max Rpm
    2800 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011645117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)