Motion
7010366857 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR, 3 IN X NH A ME

3M
7010366857 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR, 3 IN X NH A ME

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #09508110
MFR #7010366857 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR, 3 IN X NH A ME
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366857 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR, 3 IN X NH A ME

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #09508110
MFR #7010366857 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, TR, 3 IN X NH A ME

Mfr description
7010366857 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011646480
  • UPC_NO
    00048011646480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)