Motion
7100086055 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O MEDIUM,

3M
7100086055 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O MEDIUM,

Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #09508112
MFR #7100086055 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O MEDIUM,
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100086055 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O MEDIUM,

Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Maroon Color
Mi Item #09508112
MFR #7100086055 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC, SC-DR, A/O MEDIUM,

Mfr description
7100086055 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Application
    Refining, Cleaning, Finishing, Deburring, Blending, Radiusing
  • Attachment Method
    TR
  • Color
    Maroon
  • Dry or Wet
    Dry
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011646756
  • Material Application
    Rust Removal, Refining, Intermediate Sanding, General Purpose Sanding, Coating Removal, Blending, Paint Preparation, Light Deburring, Finishing
  • Max Rpm
    25000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00048011646756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)