Motion
7010310003

3M
7010310003

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #09508114
MFR #7010310003
Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310003

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #09508114
MFR #7010310003

Mfr description
7010310003 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.22/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Refining
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    Roloc TR
  • Grade
    Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7010310003
  • Manufacturer Upc Number
    00048011646770
  • Material Application
    All Metal
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    6
  • UPC_NO
    00048011646770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)