Motion
7100086473

3M
7100086473

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Teal Color
MI ITEM #09508115
MFR #7100086473
Price$6.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100086473

Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Teal Color
MI ITEM #09508115
MFR #7100086473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.22/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Polishing, Radiusing, Surface Preparation
  • Attachment Type
    Roloc TR
  • Backing Material
    Non-woven
  • Color
    Teal
  • Disc Attachment Type
    Roloc TR
  • Grade
    Very Fine
  • Manufacturer Stock Number
    7100086473
  • Manufacturer Upc Number
    00048011646794
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011646794

Overview

Mfr description
7100086473 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought