Motion
7010365538 SCOTCH-BRITE FINISHING FILM BACKED BELT, FN-BF, A/O VERY FINE, 4

3M
7010365538 SCOTCH-BRITE FINISHING FILM BACKED BELT, FN-BF, A/O VERY FINE, 4

Scotch-Brite™ Finishing Film Backed Belt, FN-BF, A/O Very Fine, 4 in x 353 in, SPR 2219B, 2 per case
Mi Item #09508118
MFR #7010365538 SCOTCH-BRITE FINISHING FILM BACKED BELT, FN-BF, A/O VERY FINE, 4
Price$790.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365538 SCOTCH-BRITE FINISHING FILM BACKED BELT, FN-BF, A/O VERY FINE, 4

Scotch-Brite™ Finishing Film Backed Belt, FN-BF, A/O Very Fine, 4 in x 353 in, SPR 2219B, 2 per case
Mi Item #09508118
MFR #7010365538 SCOTCH-BRITE FINISHING FILM BACKED BELT, FN-BF, A/O VERY FINE, 4

Mfr description
7010365538 SCOTCH-BRITE FINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon film backing stays firm and runs smooth
  • Aluminum oxide abrasive provides increased wear resistance and longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.22/each

Specifications

Dimensions

  • Overall Length
    353 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00048011648521
  • UPC_NO
    00048011648521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)