Overview
Mfr description
7100048717 SCOTCH-BRITE 7448 PRO DISC,
- For industrial/occupational use only. Not for consumer sale or use.
- Great for light scuffing and surface preparation for better coating adhesion
- Denser mineral placement when compared to 7448 which allows for uniform scratch and a faster cut rate
- Robust finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
- Ultra fine grade silicon carbide abrasive produces a smooth finish
- Performs like steel wool grade 00 without shredding, rusting, or splintering
- Disc conforms to irregular surfaces without losing performance
- Load and heat resistant non-woven web provides consistent finishing over the life of the disc
Specifications
- Abrasive MaterialSilicon Carbide
- Overall Diameter6 in
- Manufacturer Upc Number00048011649634
- UPC_NO00048011649634
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data