Motion
7100049589

3M
7100049589

Sanding Sheet - Aluminum Oxide Material
Mi Item #09508127
MFR #7100049589
Price$205.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049589

Sanding Sheet - Aluminum Oxide Material
Mi Item #09508127
MFR #7100049589

Mfr description
7100049589 SCOTCH-BRITE 7447 PRO ROLL,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for cleaning, scuffing, finishing, blending/refining fine scratches, and cleaning light oxides or coatings on a variety of metals and plastics
  • Features denser mineral placement on fibers than 7447 which allows for a more uniform scratch and faster cut rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.45/each

Specifications

Dimensions

  • Overall Length
    30 ft, 9.144 m
  • Overall Width
    5.0000 in, 127 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Finishing - Grinding - Deburring - Surface Preparation
  • Backing Material
    Non-Woven Nylon
  • Coat Density
    Open Coat
  • Dry or Wet
    Wet or Dry
  • Grade
    Very Fine
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7100049589
  • Manufacturer Upc Number
    00048011650098
  • Material
    Non Woven Nylon
  • UPC_NO
    00048011650098
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)