Motion
7100049590 SCOTCH-BRITE 7447 PRO ROLL, PO-RL, A/O VERY FINE, 6 IN X 30 FT,

3M
7100049590 SCOTCH-BRITE 7447 PRO ROLL, PO-RL, A/O VERY FINE, 6 IN X 30 FT,

Sanding Sheet - Aluminum Oxide Material, 30 ft Long, 6.0000 in Wide
MI ITEM #09508128
MFR #7100049590 SCOTCH-BRITE 7447 PRO ROLL, PO-RL, A/O VERY FINE, 6 IN X 30 FT,
Price$237.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100049590 SCOTCH-BRITE 7447 PRO ROLL, PO-RL, A/O VERY FINE, 6 IN X 30 FT,

Sanding Sheet - Aluminum Oxide Material, 30 ft Long, 6.0000 in Wide
MI ITEM #09508128
MFR #7100049590 SCOTCH-BRITE 7447 PRO ROLL, PO-RL, A/O VERY FINE, 6 IN X 30 FT,

Mfr description
7100049590 SCOTCH-BRITE 7447 PRO ROLL,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for cleaning, scuffing, finishing, blending/refining fine scratches, and cleaning light oxides or coatings on a variety of metals and plastics
  • Features denser mineral placement on fibers than 7447 which allows for a more uniform scratch and faster cut rate
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.06/each

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6 in
  • Sheet Length
    30 ft
  • Sheet Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    - Finishing - Surface Preparation - Grinding - Deburring
  • Manufacturer Upc Number
    00048011650104
  • UPC_NO
    00048011650104

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)