Overview
Mfr description
7100049591 SCOTCH-BRITE 7448 PRO ROLL,
- For industrial/occupational use only. Not for consumer sale or use.
- Great for light scuffing and surface preparation for better coating adhesion
- Also used for cleaning, scuffing, finishing, and light paint removal on a variety of metals and plastics
- Denser mineral placement when compared to 7448 which allows for uniform scratch and a faster cut rate
- Scotch-Brite™ PRO cuts faster and produces a more consistent finish than conventional non-woven abrasive products
- Performs like steel wool grade 00 without shredding, rusting, or splintering
- Load and heat resistant non-woven web provides consistent finishing over the life of the pad
- Roll form enables custom sizing and can be cut or torn to size
Specifications
- ApplicationGrinding
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00048011650128
- UPC_NO00048011650128
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data