Motion
7010415041 SCOTCH-BRITE CUT AND POLISH WHEEL 42695A SPR, 8.75 IN X 1 IN X 5

3M
7010415041 SCOTCH-BRITE CUT AND POLISH WHEEL 42695A SPR, 8.75 IN X 1 IN X 5

Scotch-Brite™ Cut and Polish Wheel 42695A SPR, 8.75 in x 1 in x 5 in, 5A FIN, 1 per case
MI ITEM #09508132
MFR #7010415041 SCOTCH-BRITE CUT AND POLISH WHEEL 42695A SPR, 8.75 IN X 1 IN X 5
List Price$395.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010415041 SCOTCH-BRITE CUT AND POLISH WHEEL 42695A SPR, 8.75 IN X 1 IN X 5

Scotch-Brite™ Cut and Polish Wheel 42695A SPR, 8.75 in x 1 in x 5 in, 5A FIN, 1 per case
MI ITEM #09508132
MFR #7010415041 SCOTCH-BRITE CUT AND POLISH WHEEL 42695A SPR, 8.75 IN X 1 IN X 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.55/each for your price

Overview

Mfr description
7010415041 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011650159
  • UPC_NO
    00048011650159
  • Overall Diameter
    8.3125 in
  • Overall Width
    8.75 in
  • Color
    Beige
  • Long Description
    The 7010415041 Scotch-Brite Cut and Polish Wheel 42695A SPR Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 8.75 in wheel diameter, 1 in wheel thickness, and 5 in center hole diameter, suitable for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text